
Power Window Switch, Dws2033
Mfr # DWS2033
Zoro # G4052558
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Color
Black
Terminal Gender
Male
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2033
Zoro #
G4052558
UPC #
33086453699
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Terminal Gender
Male
Connector Shape
Rectangular
Terminal Type
Blade
Connector Gender
Female
Position
Front, Driver Side
Attachment Method
Bolt On
Number of Terminals
20
Number of Connectors
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.