
Power Window Switch, Dws2036
Mfr # DWS2036
Zoro # G4052226
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Type
Switch; Blade and Pin
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2036
Zoro #
G4052226
UPC #
33086450643
Country of Origin
Unknown
Details
Type
Switch; Blade and Pin
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular, Square
Connector Quantity
3
Connector Gender
Female; Female; Female
Connector Type
Bolt On
Terminal Quantity
25
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.