
Power Window Switch, Dws2039
Mfr # DWS2039
Zoro # G4054588
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Color
Black
Number of Connectors
1
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2039
Zoro #
G4054588
UPC #
33086453651
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Number of Connectors
1
Connector Shape
Rectangular
Connector Gender
Female
Attachment Method
Bolt On
Position
Front, Driver Side
Terminal Type
Blade
Number of Terminals
20
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.