
Power Window Switch, Dws2041
Mfr # DWS2041
Zoro # G4057421
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Type
Switch; Blade; Pin
Motor Voltage
12
Color
Black
Finish
Plastic, Metal
Shape
Square, Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2041
Zoro #
G4057421
UPC #
33086469577
Country of Origin
Unknown
Details
Type
Switch; Blade; Pin
Motor Voltage
12
Color
Black
Finish
Plastic, Metal
Shape
Square, Rectangle
Connector Quantity
2
Connector Type
Push On
Terminal Quantity
8;8
Terminal Gender
Male
Connector Gender
Female; Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.