
Power Window Switch, Dws2042
Mfr # DWS2042
Zoro # G4054122
product price: $52.89
/eaKey Features
Material
Plastic
Voltage
12V
Color
Black; White
Position
Front, Passenger Side
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2042
Zoro #
G4054122
UPC #
33086469607
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black; White
Position
Front, Passenger Side
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
8
Connector Gender
Female
Connector Shape
Rectangular
Attachment Method
Push On
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.