
Power Window Switch, Dws2047
Mfr # DWS2047
Zoro # G4055452
product price: $37.45
/eaKey Features
Material
Plastic
Voltage
12V
Color
Black
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2047
Zoro #
G4055452
UPC #
33086467863
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Connector Gender
Female
Terminal Gender
Male
Attachment Method
Push On
Number of Terminals
7
Position
Rear, Driver Or Passenger Side
Terminal Type
Blade
Number of Connectors
1
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.