
Power Window Switch, Dws2049
Mfr # DWS2049
Zoro # G4056651
product price: $72.19
/eaKey Features
Application
Push On
Motor Voltage
12 V
Finish
Plastic
Color
Black
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2049
Zoro #
G4056651
UPC #
33086467832
Country of Origin
Unknown
Details
Application
Push On
Motor Voltage
12 V
Finish
Plastic
Color
Black
Shape
Rectangular
Terminal Quantity
14
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Contents
Switch
Terminal Type
Blade and Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.