Zoro Homepage

Power Window Switch, Dws2050

  • Mfr # DWS2050

  • Zoro # G4055358


product price: $53.29
/ea

Key Features

Type
Switch; Blade and Pin
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS2050
Zoro #
G4055358
UPC #
033086469669
Country of Origin
Unknown

Details

Type
Switch; Blade and Pin
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular
Connector Type
Push On
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
14

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.