
Power Window Switch, Dws2052
Mfr # DWS2052
Zoro # G4058812
product price: $58.15
/eaKey Features
Application
Push On
Motor Voltage
12 V
Color
Brown
Finish
Plastic
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2052
Zoro #
G4058812
UPC #
33086467139
Country of Origin
Unknown
Details
Application
Push On
Motor Voltage
12 V
Color
Brown
Finish
Plastic
Shape
Square
Terminal Quantity
8
Connector Gender
Female
Terminal Gender
Male
Contents
Switch
Terminal Type
Pin
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.