
Power Window Switch, Dws2053
Mfr # DWS2053
Zoro # G4055796
product price: $65.19
/eaKey Features
Material
Plastic
Voltage
12V
Color
Black
Terminal Type
Blade
Attachment Method
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2053
Zoro #
G4055796
UPC #
33086469690
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Terminal Type
Blade
Attachment Method
Push On
Number of Connectors
1
Connector Gender
Female
Connector Shape
Rectangular
Position
Front, Driver Side
Number of Terminals
14
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.