Zoro Homepage

Power Window Switch, Dws2067

  • Mfr # DWS2067

  • Zoro # G4045311


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Voltage
12V
Color
Black
Connector Gender
Female
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS2067
Zoro #
G4045311
UPC #
33086469720
Country of Origin
Unknown

Details

Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Connector Gender
Female
Number of Connectors
1
Number of Terminals
37
Connector Shape
Rectangular
Terminal Gender
Male
Attachment Method
Bolt On
Terminal Type
Blade
Position
Front, Driver Side

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.