
Power Window Switch, Dws2075
Mfr # DWS2075
Zoro # G4048306
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Application
Bolt On
Material
Plastic
Motor Voltage
12 V
Includes
Lock/Unlock Included
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2075
Zoro #
G4048306
UPC #
33086467351
Country of Origin
Unknown
Details
Application
Bolt On
Material
Plastic
Motor Voltage
12 V
Includes
Lock/Unlock Included
Color
Black
Finish
Plastic
Shape
Rectangular
Number of switches
2
Terminal Type
Blade and Pin
Contents
Switch
Terminal Gender
Male
Illuminated
Yes
Connector Gender
Female
Window Up/Down Controls
Passenger
Terminal Quantity
38
Connector Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.