
Power Window Switch, Dws2086
Mfr # DWS2086
Zoro # G4046468
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Color
Black
Position
Front, Driver Side
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2086
Zoro #
G4046468
UPC #
33086472379
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Voltage
12V
Color
Black
Position
Front, Driver Side
Connector Gender
Female
Number of Terminals
20
Attachment Method
Bolt On
Terminal Type
Pin
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.