Zoro Homepage

Push Button Switch, Ssb-3

  • Mfr # SSB-3

  • Zoro # G9023011


product price: $11.69
/ea

Key Features

Features
Switch
Voltage
For 6, 12, 24 Volt Systems
Number Of Switch Positions
1- Push Switch
Switch Mounting Type
Snap Fit
Terminal Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB-3
Zoro #
G9023011
UPC #
-
Country of Origin
Unknown

Details

Features
Switch
Voltage
For 6, 12, 24 Volt Systems
Number Of Switch Positions
1- Push Switch
Switch Mounting Type
Snap Fit
Terminal Quantity
1
Connector Gender
Female
Amperage Rating
15 A @ 6v / 10 A @ 12v / 6 A @ 24v
Terminal Type
Blade and Pin
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.