Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Pull Switch, Um-29

  • Mfr # UM-29

  • Zoro # G9029856


product price: $16.75
/ea

Key Features

Color
Gold, Silver
Features
Push-Pull Switch
Finish
Dichromate
Terminal Gender
Male
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-29
Zoro #
G9029856
UPC #
-
Country of Origin
Unknown

Details

Color
Gold, Silver
Features
Push-Pull Switch
Finish
Dichromate
Terminal Gender
Male
Terminal Quantity
3
Terminal Type
Screw
Contents
Switch
Amperage Rating
15/25
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.