Zoro Homepage

REAR VIEW CAMERA OEM OE Replacement 5 Female Pin Terminals

  • Mfr # PAC234

  • Zoro # G708338518


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Features
Type
Pin
Connector Quantity
1
Connector Type
Plug
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC234
Zoro #
G708338518
UPC #
33086571546
Country of Origin
Taiwan, Province of China

Details

Features
Type
Pin
Connector Quantity
1
Connector Type
Plug
Connector Gender
Female
Terminal Gender
Female
Terminal Quantity
5

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.