Zoro Homepage

Relay, Ry665, 12 V, Male, 55 A

  • Mfr # RY665

  • Zoro # G8143503


product price: $17.49
/ea

Key Features

Voltage
12 V
Terminal Type
Blade
Amperage
55 A
Mounting Style
Push On
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY665
Zoro #
G8143503
UPC #
25623075020
Country of Origin
Unknown

Details

Voltage
12 V
Terminal Type
Blade
Amperage
55 A
Mounting Style
Push On
Terminal Quantity
4
Terminal Gender
Male
Connector Shape
Rectangular
Functions
Relay

Description

Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.