
Rocker Switch Rockr Type Swit, Ds-1323
Mfr # DS-1323
Zoro # G8993289
product price: $15.49
/eaKey Features
Type
Red indicator lamp
Voltage
12
Terminal Quantity
3
Terminal Gender
Male
Switch Mounting Type
Snap Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1323
Zoro #
G8993289
UPC #
-
Country of Origin
Unknown
Details
Type
Red indicator lamp
Voltage
12
Terminal Quantity
3
Terminal Gender
Male
Switch Mounting Type
Snap Fit
Number Of Switch Positions
2
Terminal Type
Blade
Connector Gender
Male
Amperage Rating
1A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.