
Rocker Switch Rockr Type Swit, Ds-1334
Mfr # DS-1334
Zoro # G8993499
product price: $15.15
/eaKey Features
Type
Switch
Voltage
12
Terminal Gender
Male
Connector Gender
Male
Switch Mounting Type
Snap Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-1334
Zoro #
G8993499
UPC #
-
Country of Origin
Unknown
Details
Type
Switch
Voltage
12
Terminal Gender
Male
Connector Gender
Male
Switch Mounting Type
Snap Fit
Terminal Type
Blade
Amperage Rating
16 A
Number Of Switch Positions
2
Terminal Quantity
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.