Zoro Homepage

Rocker Switch Rockr Type Swit, Ds-1338

  • Mfr # DS-1338

  • Zoro # G8993359


product price: $74.15
/ea

Key Features

Voltage
12
Number Of Switch Positions
2
Terminal Quantity
5
Switch Mounting Type
Snap Fit
Terminal Type
5 Blade Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1338
Zoro #
G8993359
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Number Of Switch Positions
2
Terminal Quantity
5
Switch Mounting Type
Snap Fit
Terminal Type
5 Blade Terminals
Connector Gender
Female
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.