
Rocker Switch Rockr Type Swit, Ds-1693
Mfr # DS-1693
Zoro # G8986200
product price: $37.25
/eaKey Features
Type
Universal
Voltage
12
Number Of Switch Positions
2- On/Off
Amperage Rating
35 A
Terminal Type
Blade Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1693
Zoro #
G8986200
UPC #
-
Country of Origin
Unknown
Details
Type
Universal
Voltage
12
Number Of Switch Positions
2- On/Off
Amperage Rating
35 A
Terminal Type
Blade Terminals
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
2
Switch Mounting Type
Fits 1.4" x .8" Hole
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.