Zoro Homepage

Rocker Switch Rockr Type Swit, Ds-317

  • Mfr # DS-317

  • Zoro # G8989490


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Switch
Voltage
12
Switch Mounting Type
Snap Fit
Connector Gender
Male
Number Of Switch Positions
2- On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-317
Zoro #
G8989490
UPC #
-
Country of Origin
Unknown

Details

Type
Switch
Voltage
12
Switch Mounting Type
Snap Fit
Connector Gender
Male
Number Of Switch Positions
2- On/Off
Terminal Quantity
3
Terminal Type
Blade
Terminal Gender
Male
Amperage Rating
16 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.