Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotor, Jr-102

  • Mfr # JR-102

  • Zoro # G8234932


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Type
Distributor Rotor
Material
Brass
Color
Red
Rotor Material
Plastic
Mount Type
Push On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR-102
Zoro #
G8234932
UPC #
091769016449
Country of Origin
Unknown

Details

Type
Distributor Rotor
Material
Brass
Color
Red
Rotor Material
Plastic
Mount Type
Push On

Description

Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.