Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Marker Lamp Connector

  • Mfr # S-816

  • Zoro # G511250328


product price: $14.85
/ea

Key Features

Type
Blade
Length
1 in
Connection Material
Plastic
Terminal Quantity
2
Wire Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-816
Zoro #
G511250328
UPC #
91769618940
Country of Origin
China

Dimensions

Length
1 in
Housing Length (in)
1 in
Harness Length - inches
12.25 in
Wiring Harness Length (in)
12.25 in

Details

Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Terminal Quantity
2
Wire Quantity
2
Connector Quantity
1
Wiring Harness Included
Yes
Wire Gauge (ga)
18
Attachment Method
Push On
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Connector Shape
Rectangular
Terminal Gender
Female
Number of Wires
2
Connector Gender
Male
Gauge
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.