Spark Plug Wire Set, 6889
Mfr # 6889
Zoro # G6507339
product price: $47.29
/eaKey Features
Color
Gray
Fit Type
Direct Fit
Diameter
8 mm
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6889
Zoro #
G6507339
UPC #
91769051488
Country of Origin
Unknown
Dimensions
Diameter
8 mm
Details
Color
Gray
Fit Type
Direct Fit
Item
Spark Plug Wire
Series
Standard OE Replacement
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.