Spark Plug Wire Set, 7846
Mfr # 7846
Zoro # G7059602
product price: $37.75
/eaKey Features
Fit Type
Direct Fit
Diameter
7 mm
Wire Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7846
Zoro #
G7059602
UPC #
91769053352
Country of Origin
Micronesia, Federated States of
Dimensions
Diameter
7 mm
Details
Fit Type
Direct Fit
Wire Color
Black
Item
Spark Plug Wire
Series
Standard OE Replacement
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.