
Speed Sensor, Sc187
Mfr # SC187
Zoro # G7726967
product price: $36.59
/eaKey Features
Color
Black, Grey
Mounting Style
Bolt Mount
Terminal Type
Blade
Connector Type
Socket
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC187
Zoro #
G7726967
UPC #
91769779139
Country of Origin
Unknown
Dimensions
Harness Length - inches
w/o Harness
Details
Color
Black, Grey
Mounting Style
Bolt Mount
Terminal Type
Blade
Connector Type
Socket
Series
Standard OE Replacement
Item
Speed Sensor
Mounting Location
Trans Mount
Connector Shape
Square
Connector Quantity
1
Terminal Quantity
2
Number of Bolt Holes
1
Connector Gender
Female
Terminal Gender
Male
Mounting Hole Quantity
1
Description
Speed Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.