Zoro Homepage

Speed Sensor, Sc360

  • Mfr # SC360

  • Zoro # G7725822


product price: $73.49
/ea

Key Features

Connector Type
Male
Terminal Type
Blade
Number of Terminals
2
Fit Type
Direct Fit
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC360
Zoro #
G7725822
UPC #
25623486864
Country of Origin
Unknown

Details

Connector Type
Male
Terminal Type
Blade
Number of Terminals
2
Item
Automatic Transmission Output Shaft Speed Sensor
Fit Type
Direct Fit
Terminal Gender
Male
Series
Standard Intermotor
Mounting Location
On Transmission
Number of Connectors
1

Description

Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.