Zoro Homepage

Standard 25410 Spark Plug Wire Set

  • Mfr # 25410

  • Zoro # G804296194


product price: $57.75
/ea

Key Features

Series
Standard Pro
Wire Color
Black
Assembled/Unassembled
Assembled
Fit Type
Direct Fit
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25410
Zoro #
G804296194
UPC #
9176964294
Country of Origin
Mexico

Dimensions

Diameter
5 mm

Details

Series
Standard Pro
Item
Spark Plug Wire
Wire Color
Black
Assembled/Unassembled
Assembled
Fit Type
Direct Fit

Description

Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.