Zoro Homepage

Standard 26891 Spark Plug Wire Set

  • Mfr # 26891

  • Zoro # G804296279


product price: $54.75
/ea

Key Features

Assembled/Unassembled
Assembled
Wire Color
Gray
Diameter
8 mm
Series
Standard Pro
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26891
Zoro #
G804296279
UPC #
9176964402
Country of Origin
Mexico

Dimensions

Diameter
8 mm

Details

Assembled/Unassembled
Assembled
Wire Color
Gray
Item
Spark Plug Wire
Series
Standard Pro
Fit Type
Direct Fit

Description

Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.