This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 27733
- Zoro #
- G504296678
- UPC #
- 70739064122
- Country of Origin
- Mexico
Dimensions
- Diameter
- 7 mm
Details
- Wire Color
- Black
- Item
- Spark Plug Wire
- Fit Type
- Direct Fit
- Series
- Standard Pro
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.