Zoro Homepage

STANDARD IGN UC14T Ignition Coil - 6 V

  • Mfr # S65-UC14T

  • Zoro # G203960504


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-UC14T
Zoro #
G203960504
UPC #
-
Country of Origin
China

Description

The Standard Blue Streak is the perfect match for any technician who commands the very highest quality, delivering heavy-duty improvements not featured in the original.

Features
  • Standard® Blue Streak DIS ignition coils use pure copper windings in both bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown. Standard® Blue Streak coils can run hotter without breaking down.
  • Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product
  • A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Standard® Blue Streak DIS coils are built for maximum output voltage.
  • Fits for various make, model and year
Specifications
  • Connector Gender - Female (1)
  • Contents - Ignition Coil
  • Mounting Location - External
  • Terminal Gender - Female (1)
  • Terminal Type - Screw
  • Terminal Quantity - 2
  • Voltage - 6
  • Fits for various make, model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.