Zoro Homepage

Starter Bushing (Pr-Ea/Bx-5), X-4345

  • Mfr # X-4345

  • Zoro # G4928221


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Brass
Outer Diameter (O.D.) - Inches
.815"
Inner Diameter (I.D.) - Inches
.629"
Length - Inches
1.462"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-4345
Zoro #
G4928221
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Diameter (O.D.) - Inches
.815"
Inner Diameter (I.D.) - Inches
.629"
Length - Inches
1.462"

Details

Material
Brass
Item
Starter Bushing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.