Zoro Homepage

Starter Bushing (Pr-Ea/Bx-5), X-5404

  • Mfr # X-5404

  • Zoro # G4929019


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Material
Brass
Inner Diameter (I.D.) - Inches
.474"
Outer Diameter (O.D.) - Inches
.596"
Length - Inches
.391"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-5404
Zoro #
G4929019
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Diameter (I.D.) - Inches
.474"
Outer Diameter (O.D.) - Inches
.596"
Length - Inches
.391"

Details

Material
Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.