Zoro Homepage

Starter Relay, Ry-928

  • Mfr # RY-928

  • Zoro # G4908052


product price: $59.79
/ea

Key Features

Voltage
12
Terminal Type
Blade
Amperage
20 A
Connector Quantity
1
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-928
Zoro #
G4908052
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Type
Blade
Amperage
20 A
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
6
Connector Shape
Rectangular
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.