
Starter Relay
Mfr # SR-106
Zoro # G311250245
product price: $30.15
/eaKey Features
Voltage
12 V
Includes
Mounting Bracket Include, Mounting Hardware Included
Terminal Type
Stud, Blade
Amperage
25 A
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-106
Zoro #
G311250245
UPC #
91769026158
Country of Origin
China
Details
Voltage
12 V
Includes
Mounting Bracket Include, Mounting Hardware Included
Terminal Type
Stud, Blade
Amperage
25 A
Terminal Gender
Male
Terminal Quantity
3
Connector Gender
No Connector
Contents
Relay
Functions
Starter Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.