Zoro Homepage

Starter Solenoid, Ss-333

  • Mfr # SS-333

  • Zoro # G4901518


product price: $27.29
/ea

Key Features

Color
Brown
Voltage
12
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-333
Zoro #
G4901518
UPC #
-
Country of Origin
Unknown

Details

Color
Brown
Voltage
12
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Connector Gender
Male
Terminal Quantity
3
Connector Shape
Round
Amperage Rating
200A
Terminal Type
Stud
Connector Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.