Zoro Homepage

Starter Solenoid, Ss-595

  • Mfr # SS-595

  • Zoro # G4912681


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 Volt
Color
Silver
Terminal Type
Screw
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-595
Zoro #
G4912681
UPC #
-
Country of Origin
Unknown

Details

Voltage
36 Volt
Color
Silver
Terminal Type
Screw
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Amperage Rating
40 A
Continuous Duty
Yes
Connector Shape
Round
Hardware Included
Yes
Connector Quantity
4
Terminal Quantity
4
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.