
Starter Solenoid, Ss-602
Mfr # SS-602
Zoro # G4916102
product price: $27.69
/eaKey Features
Color
Brown
Voltage
12
Terminal Gender
Male
Amperage Rating
200A
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-602
Zoro #
G4916102
UPC #
-
Country of Origin
Unknown
Details
Color
Brown
Voltage
12
Terminal Gender
Male
Amperage Rating
200A
Connector Gender
Male
Connector Quantity
3
Mounting Bracket(s) Included
Yes
Terminal Quantity
3
Terminal Type
Stud
Connector Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.