Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Solenoid, SS-603

  • Mfr # SS-603

  • Zoro # G400625329


product price: $73.59
/ea

Key Features

Color
Black
Voltage
12
Connector Quantity
4
Connector Gender
Female
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-603
Zoro #
G400625329
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Voltage
12
Connector Quantity
4
Connector Gender
Female
Terminal Quantity
4
Connector Shape
Round
Hardware Included
Yes
Terminal Type
Stud
Terminal Gender
Male

Description

Starter Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.