Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Solenoid, Ss-604

  • Mfr # SS-604

  • Zoro # G4914188


product price: $24.95
/ea

Key Features

Voltage
12
Amperage Rating
200A
Terminal Type
Stud
Connector Shape
Round
Connector Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-604
Zoro #
G4914188
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Amperage Rating
200A
Terminal Type
Stud
Connector Shape
Round
Connector Quantity
4
Connector Gender
Male
Terminal Quantity
4
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.