
Starter Solenoid, Ss-606
Mfr # SS-606
Zoro # G4915177
product price: $32.99
/eaKey Features
Color
Brown
Voltage
12
Connector Quantity
4
Terminal Quantity
4
Terminal Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-606
Zoro #
G4915177
UPC #
-
Country of Origin
Unknown
Details
Color
Brown
Voltage
12
Connector Quantity
4
Terminal Quantity
4
Terminal Type
Screw
Amperage Rating
100 A
Terminal Gender
Male
Hardware Included
Yes
Connector Shape
Round
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.