
Starter Solenoid, Ss-618
Mfr # SS-618
Zoro # G4916601
product price: $58.65
/eaKey Features
Voltage
12
Color
Black
Continuous Duty
Yes
Terminal Type
Stud
Connector Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-618
Zoro #
G4916601
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Continuous Duty
Yes
Terminal Type
Stud
Connector Shape
Round
Amperage Rating
30 A
Terminal Quantity
4
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.