Zoro Homepage

Steering Angle Sensor, SWS92

  • Mfr # SWS92

  • Zoro # G700633840


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Plug In
Number of Terminals
25
Terminal Type
Blade
Terminal Gender
Female/Male
Connector Gender
Female/Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS92
Zoro #
G700633840
UPC #
727943900791
Country of Origin
Unknown

Details

Connector Type
Plug In
Number of Terminals
25
Terminal Type
Blade
Item
Steering Angle Sensor
Terminal Gender
Female/Male
Connector Gender
Female/Male
Fit Type
Direct Fit

Description

Steering Angle Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.