Zoro Homepage

Steering Angle Sensor, SWS96

  • Mfr # SWS96

  • Zoro # G000633885


product price: $56.79
/ea

Key Features

Terminal Type
Blade
Connector Type
Bolt On
Number of Terminals
6
Terminal Gender
Male
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS96
Zoro #
G000633885
UPC #
727943903174
Country of Origin
Unknown

Details

Terminal Type
Blade
Connector Type
Bolt On
Number of Terminals
6
Item
Steering Angle Sensor
Terminal Gender
Male
Fit Type
Direct Fit
Connector Gender
Female

Description

Steering Angle Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.