
Stereo Power Connector, S-833
Mfr # S-833
Zoro # G3315441
product price: $27.39
/eaKey Features
Includes
Weatherproof Sealed, Wiring Harness
Length
2.25"
Material
Plastic
Contact Terminal Material
Metal
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-833
Zoro #
G3315441
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2.25"
Details
Includes
Weatherproof Sealed, Wiring Harness
Material
Plastic
Contact Terminal Material
Metal
Terminal Gender
Female
Bend Angle (Deg.)
90
Connector Gender
Female
Connector Shape
Round
Terminal Quantity
1
Connector Type
Push On
Number of Wires
1
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.