Stop Light Swit, Sls450
Mfr # SLS450
Zoro # G8220695
product price: $17.69
/eaKey Features
Voltage
12 V
Finish
Plastic, Metal, Black, White
Material
Plastic
Functions
Switch
Mounting Bracket(s) Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLS450
Zoro #
G8220695
UPC #
25623423371
Country of Origin
Unknown
Details
Voltage
12 V
Finish
Plastic, Metal, Black, White
Material
Plastic
Functions
Switch
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Wiring Harness Included
No
Terminal Gender
Male
Terminal Quantity
4
Terminal Type
Blade
Connector Shape
Rectangular
Attachment Method
Push-in
Connector Gender
Female
Description
Stop Light Swit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.