
STOP TURN & TAILLIGHT SOCKET
Mfr # S2565
Zoro # G402068513
product price: $38.85
/eaKey Features
Material
Plastic
Terminal Quantity
6
Number of Wires
6
Bend Angle (Deg.)
0, 90
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2565
Zoro #
G402068513
UPC #
33086300238
Country of Origin
Unknown
Dimensions
Length - Inches
1, 2 3/4
Wiring Harness Length (in)
30
Details
Material
Plastic
Terminal Quantity
6
Number of Wires
6
Bend Angle (Deg.)
0, 90
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Connector Gender
Male
Wire Gauge (ga)
18
Terminal Type
Blade
Connector Type
Push On
Wire Quantity
6
Connector Shape
Round
Terminal Gender
Female
Connector Quantity
3
Wiring Harness Included
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.