Zoro Homepage

Stoplight Switch Connector, S2410

  • Mfr # S2410

  • Zoro # G100635819


product price: $47.69
/ea

Key Features

Material
Plastic
Length - Inches
1
Weatherproof Sealed
Yes
Attachment Method
Push On
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2410
Zoro #
G100635819
UPC #
33086479972
Country of Origin
Unknown

Dimensions

Length - Inches
1
Wiring Harness Length (in)
12

Details

Material
Plastic
Weatherproof Sealed
Yes
Attachment Method
Push On
Number of Wires
4
Connector Shape
Rectangular
Terminal Quantity
4
Wire Quantity
4
Contact Terminal Material
Metal
Wiring Harness Included
Yes
Number Of Splice Connectors Include
4
Wire Gauge (ga)
16
Connector Quantity
1
Splice Connectors Included
Yes
Terminal Type
Blade
Terminal Gender
Female
Connector Gender
Male

Description

Stoplight Switch Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.