
Stoplight Switch, Sls-227
Mfr # SLS-227
Zoro # G9019399
product price: $48.35
/eaKey Features
Voltage
12
Finish
Metal, Plastic
Material
Plastic, Metal
Terminal Quantity
4
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS-227
Zoro #
G9019399
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Finish
Metal, Plastic
Material
Plastic, Metal
Terminal Quantity
4
Connector Shape
Rectangular
Connector Gender
Female
Terminal Type
Blade
Activation Style
Switch
Hardware Included
Hex Nut
Attachment Method
Screw-in
Functions
Switch
Terminal Gender
Male
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.